Edwards ED9-HAT002 Portable Power Unit 3 Phase, 230 Volt
Write a Review
|
Questions & Answers (0)
Product Description
The EdwardsPortable Power Unitis an additional power source for your EdwardsPowerLink Hydraulic Tools. With several different power options the Portable Power Unit is compact, mobile, and is set up to accommodate all of Edwards' quick-connect Hydraulic Accessory Tools.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Cannot run without Ironworker or Portable Power Unit. Made to order.
PRICE
$5,999.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 48 in |
| Height | 37 in |
| Weight | 392 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 230V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Manufacturers Part Number | ED9-HAT002 |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |