Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2353507

MPN #: 240129

Wesco® Power Drum Lift & Manual Tilter 240129 for 55 Gallon Drums - 800 Lb. Capacity

Product Description
Wesco's Manual Drum Tilter, combines heavy duty quality and reliability with the option to allow the drum handler to easily lift 55 gallon steel drums and dispense the contents. The Manual Drum Tilter locks in either a horizontal or vertical position for convent dispensing of transport.

Features:

  • 800 Lb. Capacity (Full Drum)
  • 500 Lb. Capacity (Half Drum)
  • 41" Wheel Clearance (Spans Standard Skids)
  • 17"-39" Lifting Range (Center of Drum)
  • Removable Tilt Handle
  • Floor Lock standard on manual models only


PRICE
$7,799.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width48 in
Height66 in
Lowered Height17 in
Raised Height39 in
Weight Capacity800 lbs
Weight590 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum
ColorOrange
Wheel TypeSolid
MaterialSteel
OperationPowered
Drum Capacity55 gal
Manufacturers Part Number240129
BrandWesco

Warranty

Warranty1 Year