Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powerblanket

Model # :WBB226143

MPN #: TH275

Powerblanket® Insulated Tote Heating Blanket For 275 Gallon IBC Tote, Up To 145°F, 120V

Product Description
Powerblanket® TH275 - Insulated Electric 275 Gallon IBC Tote Heater, 120 Volt, 1440 Watt, 12.0 Amp. Includes digital thermostatic controller for easy temperate regulation from 0°F to +145°F, removable top for easy access to fill spouts, adjustable straps, thermo probe. Never over or under heat product again. UL/CSA Compliant. Fits 275 container with dimensions 48"L x 40"W x 46"H. 1 Year Limited Warranty.

PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length174 in
Width40 in
Height49 in
Weight41 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorBlack
Amperage12 A
Max Temperature155 °F
For Use With275 Gal IBC Tote
Wattage1440 W
Voltage120 V
Watts High1440 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberTH275
Max Exposure Temperature145 °F
Min Exposure Temperature20 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA