- Bi-directional front action sealer
- For serrated seals and polyester strapping
- Strap width is 3/4"
- 17" handle
Encore Packaging Bi Directional Front Action Sealer for 3/4" Strap Width, 2"L x 6-1/4"W x 19-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 6-1/4 in |
| Height | 19-1/4 in |
| Handle Length | 17 in |
| Max Material Thickness | 0.035 |
| Strap Width | 3/4 in |
Product Details
| Type | Sealer |
| Color | Silver |
| For Use With | Polypropylene |
| Style | Front Action |
| Manufacturers Part Number | EP-1235-34 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |