- Standard duty steel sealer
- Single notch, up-cut
- Strap width is 1/2"
- For use with closed seals
- For strap gauges from .015 to .025
Encore Packaging Front Action Single Notch Sealer for 1/2" Strap Width, 14"L x 1"H, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Height | 1 in |
| Max Material Thickness | 0.025 |
| Strap Width | 1/2 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Single Notch |
| Style | Front Action |
| Grip Material | Plastic |
| Manufacturers Part Number | EP-1820-12 |
| Duty | Standard Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |