Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214473

MPN #: CART-300-SS3

Vestil™ Premium Steel Scissor Lift Cart w/Hand Release, 27-5/8" x 17-3/4" Platform, 300 lb. Cap

Product Description
Our fully welded Stainless Steel carts are suitable for most food, medical and pharmaceutical industry settings. They are also suitable for wash-down applications. The quick manual raising and lowering lets the user adjust the height to their desired preference. While an open platform design makes for simple loading and unloading from all sides. Capacity is rated for 300 lbs.

Features:
  • Corrosion and wet environment resistant
  • Single-speed hydraulic foot pump
  • Made of 316 Stainless Steel
  • Rolls on polyurethane casters with brakes


PRICE
$3,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width27-5/8 in
Height38 in
Lowered Height38 in
Raised Height30 in
Weight Capacity300 lbs
Weight91 lbs
Wheel Diameter5 in
Platform Width17-3/4 in
Platform Length27-5/8 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range300 lbs
ControlFoot Operated
Material316 Stainless Steel
OperationManual
Manufacturers Part NumberCART-300-SS3
BrandVestil

Warranty

Warranty1 yr