Tire Gauges
Type
Made In The USA
Brand
For Use With
Length
Diameter
Material
Width
Height
Color
Price
Related Products
This 50 foot nylon re-koil hose is assembled with re-usable, full flow 1/4" MNPT swivel fittings on both ends to avoid twisting and kinking. Nylon re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 200 PSI at 70 degrees Fahrenheit. 1/4" male national pipe thread 1/4" hose inside diameter Working temperature range of -40 degrees Fahrenheit to 180 degrees Fahrenheit
The K500 Super Turf is the premier tire for turf applications and is the OEM choice for many ZTR and high-end commercial mower manufacturers. For commercial or heavy residential use, the Kenda K500 will provide "everything you want and more" in a lawn and garden tire. Features: TIRE ONLY; Rim sold separately Siped lugs provide greater traction and less turf damage With more rubber on the contacting surface than most competitor tires, the K500 allows enhanced puncture resistance and longer tread life Semi-square shoulder design for drive applications 4 ply rating; 1190 lbs. load capacity. ...
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 745 lbs. capacity. Fits 8X3.75 Wheel.
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K401 Rib tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique ribbed tread design allows sharp turning without scalping the turf. Offers ...