Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :T9FB3108221

MPN #: 863*****##*

EMI Pro Response™ Basic Kit, Orange

Product Description
Pro Response™ Basic Kit (Orange);With EMI's Pro Response™ Basic Kit you will be able to handle most basic emergencies and rescues at an affordable cost. The Pro Response™ Basic bag is a downsized version of our Pro Response™ 2 bag. The 1000 denier nylon bag has 3 spacious main compartment and 2 side zippered end pockets. The inside top flap has a meshed zippered pocket to hold airways, shears, etc. The bag also has a carrying handle and an adjustable detachable sling. It is trimmed with a reflective Star of Life emblem and reflective yellow trim on both sides of the bag.It measures 14"L x 9"W and 6"H.

Pro Response™ Basic Includes:
BANDAGES AND DRESSINGSAIRWAY MANAGEMENT
  • 1 - Triangular Bandage
  • 1 - CPR Lifeshield™
  • 1 - 1" Adhesive Tape
  • 1 - Plastic Bite Stick
  • 2 - 3" Sterile Conforming Bandages
  • 2- 4" Sterile Conforming Bandages
  • EMS EQUIPMENT
  • 8 - 4" x 4" Sterile Pads
  • 1- Thermal Rescue Blanket
  • 2 - 5" x 9" Abdominal Pads
  • 1- Window Punch
  • 25 - 1" x 3" Adhesive Bandages
  • 1- EMI Splint
  • 1 - 3" Elastic Bandage
  • 1- Starlite™ Flashlight
  • 1 - Burn/Blood Stopper Bandage
  • 1- First-in-Rescue Knife
  • 4 - Latex Gloves
  • EMS SUPPLIES
  • 1 - Instant Ice Packs (5" x 9")
  • INSTRUMENT PACK
  • 2- Instant Ice Packs (4"x 5")
  • 1 - 4-1/2" Splinter Forcep
  • 8 - Antimicrobial Hand Wipes
  • 1 - 5-1/2" Bandage Scissor
  • 10 - Triple Antibiotic Ointments
  • 1 - 5-1/2" St. Kelly Forcep
  • 4 - Ammonia Inhalants
  • 1 - Deluxe Shears
  • 1 - Penlight
  • 1 - Lifesaver Seat Belt Cutter


  • PRICE
    $159.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14 in
    Width9 in
    Height6 in

    Product Details

    Number of Pieces85
    Closure TypeVelcro Style
    MaterialNylon Cordura
    Package Quantity1
    ColorOrange
    Person Count2-3
    Case MaterialNylon
    BrandEMI