Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
METALpro

Model # :WBB3228353

MPN #: MP9000

METALpro Round 90 degree pipe and tube bender, 1/2"- 2"

Product Description
The MP9000 is a 90-degree hydraulic bender, powered by a 110V, single phase standard wall outlet or generator. This METALpro bender utilizes a single shoe die to bend 1/2" – 2" round pipe and tube (DIES SOLD SEPARATE). METALpro's foot-switch design controls a hydraulic power system. This machine is ready to accept any die set specific to your pipe or tube size needs. METALpro stands behind their machines with a three-year limited manufacturing warranty. All METALpro machines and accessories are proudly made in the USA and built to last.

Examples of pipe/tube materials the MP9000 can bend:
  • Solid Rod
  • Concrete Rebar
  • Gas Pipe
  • Electrical Conduit
  • Copper Pipe/Tube
  • Aluminum Pipe/Tube
  • Mild Steel Pipe/Tube
MP9000 dies are sold separately

PRICE
$3,495.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleHydraulic
TypeHydraulic Bender
Country of OriginMade In USA
Voltage110
Phase1
Manufacturers Part NumberMP9000
Operating PositionHorizontal
Max Capacity2" in
BrandMETALpro