Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Viking

Model # :WBB3125263

MPN #: 57102

Viking Adjustable Head Creeper, 40", 6 Wheel, 400 lbs Capacity

Product Description
The Viking angle head creeper is built with a rugged and durable design for a lifetime of use. The ergonomic design features a high-density foam for ultimate comfort, and an adjustable headrest reduces stress while providing added versatility. Made with four cross rails, the creeper provides superior back and body support needed for extended use. The six 2.5" professional grade swivel casters allow effortless travel across the shop floor even over cords, cracks, and debris.

PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-9/16
Width17 in
Height3-13/16 in
Weight16.5 lbs

Product Details

Capacity400 gal
Package Quantity1
ColorGreen
Manufacturers Part Number57102
BrandViking

Warranty

Warranty1 yr