Proto® Puller, Screw Forcing Acme, 6-1/4"L, 5/8"-12 Thread
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Weight | 0.4 lbs |
| Thread Size | 12 in |
Product Details
| Type | Screw |
| Description | Proto® Puller, Screw Forcing Acme, 6-1/4"L, 5/8"-12 Thread |
| Manufacturers Part Number | J4205S |
| Brand | Proto |
Related Products
For use with series 15 and 17 separators. The pulling device can be combined with the series 18-0-AS screw adapter to remove parts with threaded holes. Mechanical pressure screw. Milled thread treated with special coating. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The separator blades support surfaces must always sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. Maximum Torque (Metric) ...
Features:: For easy removal of most harmonic balancers and drive pulleys which are pressed fitted onto the crank shaft A bearing-centered circular 2/3-way and an assortment of metric and fractional bolts and adapters provide wide coverage A heavy duty, 3/4 in. diameter forcing screw is internally threaded to fit the eight adapters to install harmonic balancers A blow molded plastic storage case keeps set contents organized and protected from loss OTC Stinger harmonic balancer puller/installer sets save you time and frustration when you're installing and removing balancers These sets allow ...
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws are secured underneath the component to be removed. The large supporting surfaces protect the parts to be pulled. For use with series 18. If ...
For removing bearings, gears, discs, etc. Spindle head band prevents the wrench from slipping off. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Standard pulling hook. Automatic self-centering pulling hooks. Two-arm design for space-saving operation. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip). Mechanical pressure screw. Milled thread treated with special coating. The pulling hooks sliding parts must always sit stably and fully on the cross-beam. If several parts have to be removed, ...
Set for extracting cylinder liners. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Complete easy-to-manage package. KUKKO-L-Boxx-System compatible with systems by all common manufacturers. Three expansion elements guarantee optimal adaptation of the internal extractor to the respective application. The counter support nuts friction resistance is reduced to a minimum as a result of the built-in pressure bearing (size 2 to 5). With their support struts, the counter supports are particularly suited for large cylinder liners and ...