SCILOGEX PT1000 Sensor Support Rod & Clamp
Write a Review
|
Questions & Answers (0)
Product Description
PT1000 Sensor support rod & clamp for use with MS-H-Pro-Plus, MS7-H550-Pro & MS7-H550-S-LED.
PRICE
$91.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Sensor Support Rod & Clamp |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Sensor Support Rod & Clamp |
| Features | Probe support accessory |
| Manufacturers Part Number | 18900017 |
| For Use With | PT1000 Sensors |
| Shape | Rod/Clamp |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |