Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Perfect Aire

Model # :WBB3151410

MPN #: 4PTC09A-HE-3.5

Perfect Aire® PTAC Unit with Electric Heat, 9200/9000 BTU Cool, 230V

Product Description
Dorms, hotels, hospitals and apartments have never been more comfortable, thanks to this 9,000 BTU packaged terminal air conditioner from Perfect Aire®. Rather than offer a one-temperature-fits all blanket solution for an entire building, this sleek unit offers independent room control with total energy efficiency. Perfect for drafty sunrooms, the self-contained design goes from heat to cool at the touch of a button to bring comfort to rooms up to 400 square feet. With a low-profile design, this unit seamlessly fits Active construction or retrofit requirements. Worry not about overworking the system. Smart features like compressor restart delay in cool mode and high-temperature protection in heat mode keep everything safely in check.

Features:
  • 9,200/9,000 BTU Packaged Terminal Air Conditioner with 3.5kW electric heater (10,900/8,900 BTU)
  • Efficiently delivers comfort to rooms measuring approximately 350-400 sq. ft.
  • Ideal for Active construction or retrofit requirements in commercial spaces
  • Sleek design and low-profile footprint
  • Quiet operation
  • Energy efficient
  • Digital Controls
  • Power Cord Type: LCDI(6-20P)
  • EER (Energy Efficiency Rating) of 11.3
  • Power input is 20A, 230V-60Hz
  • Compressor Restart Delay in Cool Mode
  • Automatic Evaporator Freeze Protection


PRICE
$829.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth21 in
Height16 in
Weight98.3 lbs
Cord Length5 ft
Coverage Area300-400 ft²

Product Details

Amps Heating13.7 A
BTU Heating10900/8900
Number of Speeds3
RefrigerantR32
BTU Cooling9200/9000
Dehumidification1.18
Watts Heating2897 W
Phase1
Air Discharge2 Way
Manufacturers Part Number4PTC09A-HE-3.5
Sound Level50
BrandPerfect Aire
TypeCooling w/ Electric Heat
Watts Cooling780 W
Remote ControlNo
ColorWhite
Hertz60 Hz
Amp Circuit20 A
Amps Cooling3.89/4.49 A
Temperature Range Cooling64 to 109 °F
Temperature Range HeatingNo Min. to -75 °F
Voltage208/230 V
ControlElectronic
Power Cord Type6-20P
Decibels49.5/50
Refrigerant TypeR-32

Warranty

Warranty2.5 yr

Compliance & Certifications

CertificationsAHRI, UL Listed, CEC, CSA
Energy Star CertifiedNo
Energy Efficiency Rating (EER)11.3