Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WBB622942

MPN #: 5000202

Extruded Casters Open Deck Pallet, Plastic, 2-Way, 48" x 40", 1000 Lb Static Capacity, Gray

Product Description
Extruded Plastic Pallet, With Casters 48x40, 2-Way Entry, 1000 Lb Fork Capacity

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Pallet includes casters (2 swivel with brake, 2 rigid) for mobility. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height9 in
Weight48 lbs
Dynamic Fork Weight Capacity1000 lbs
Supported Racking Weight Capacity750 lbs
Decking Weight Capacity750 lbs
Static Floor Weight Capacity1000 lbs

Product Details

Assembly RequiredNo
TypeStackable & Rackable
Top DeckOpen
ColorGray
AvailabilityShips From Mfg
Fork EntryTwo-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part Number5000202
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt