Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
R&B Wire Products

Model # :WBB3124965

MPN #: 200CFC56C

R&B Wire® Chrome Large Capacity Laundry Cart w/ Double Pole Rack

Product Description
This sturdy wire cart comes standard with chrome basket, chrome base and chrome double pole rack. Basket features an air cushion bumper to protect your facility from expensive damage. Double pole rack provides hanging space above the basket to dry or hang garments or textiles. This unit is equipped with R&B's patented 5" Clean Wheel System™ - the caster that prevents lint and thread pick up. Commercial 4.5 bushel wire laundry cart designed to streamline laundry operations within your facility. Comes with double pole rack which provides hanging option to dry garments while preventing wrinkling. Entire unit is chrome plated for added durability. Ships disassembled for freight savings. Assembly is quick and easy with hardware included.

PROMOTIONAL PRICE
$295.95

was $329.95
Save $34.00 (10%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width21-1/2 in
Height77-1/2 in
Weight Capacity150 lbs
Weight41 lbs
Wheel Diameter5 in
SizeSmall

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Laundry Cart with Double Garment Hangers
ColorSilver
Caster Type(4) Swivel
Capacity Bushel3.5 bu
Capacity5.6 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part Number200CFC56C
BumperYes
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr