Tire Gauges
Made In The USA
For Use With
Brand
Length
Diameter
Material
Width
Height
Type
Color
Price
Related Products
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...
Single head bayonet inflator gauge uses lever action and is made from heavy duty construction. This bayonet inflator gauge provides long service life, even with constant use. Replacement valve and gauge cartridge combination in one easy to replace unit. Single head chuck has a 12" hose with a maximum pressure of 10 to 160 PSI in 2 pound increments, or 80 to 840 kPa in 20 kPa units. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge ...