Locking Accessories
Shank Diameter
Brand
Finish
Type
Size
Diameter
Voltage
For Use With
Length
Depth
Width
Material
Height
Style
Mounting Location
Color
Price
Related Products
Buyers Products Commercial Grade Ratchet Strap with Soft Rubber Grip Series delivers robust holding power to safely secure heavy cargo. The wide padded through handle provides a comfortable full-hand grip with or without gloves on. The ratchet mechanism makes it easy to precisely adjust tension. Also, this item includes weather-resistant polyester straps 2 in. wide and 30 ft long with a working load limit of 3300 lb. All metal components are white zinc plated for corrosion resistance.
Buyers Products 10 Foot Light Duty Cambuckle Tie Down is ideal for securing lighter cargo. The durable red polyester strap is 1 in. wide and carries a working load limit of 300 lb. With this item you can easily adjust the strap's tension by pressing down on the cambuckle and pulling the webbing tight. The S- hooks are vinyl coated steel and help protect your cargo/equipment and easily attach to your anchoring hardware.
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
The Hitch Adapter from Buyers Products will easily convert a 1-1/4 in. receiver to a 2 in. receiver for installing light-duty hitch accessories. The adapter is perfect for carrying a bike rack, a cargo carrier or similar load. It features a durable cast steel collar and black powder-coated finish for corrosion resistance, and comes with a 5/8 in. hitch pin hole. This adapter is not rated for towing. Features Quickly and easily convert from 1-1/4 in. to 2 in. hitch accessories. Ideal for bike racks and cargo carriers. Corrosion-resistant black powder-coated finish. Cast steel collar 5/8" ...
Buyers Products 10 Foot Heavy Duty Retractable Ratchet Tie Down provides a quick and easy way to secure your cargo. The nylon strap is 2 in. wide with a working load limit of 1000 lb. This item is perfect for boats, motorcycles, riding mowers, and more. The large padded handle on the ratchet gives you precise control over the tension of the strap so you can lock down loads of all shapes and sizes. The vinyl coated steel hooks provide easy attachment to anchoring hardware. When you reach your destination just release the ratchet and the strap winds up automatically for clutter-free storage ...