True® Reach In Refrigerator 59 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Reach-in, three-section refrigerator has (9) shelves, stainless steel front & aluminum ends exterior. Unit has white aluminum interior with stainless steel floor. (3) Stainless Steel solid sliding doors, incandescent light, dial thermometer & 6" adjustable legs. 1/2HP, 115 Volts/60/1-ph.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$11,445.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78-1/8 in |
| Depth | 29-5/8 in |
| Height | 79-1/8 in |
Product Details
| Lock Type | Single Key Lock |
| Horsepower | 1/2 HP |
| Body Material | Stainless Steel |
| Light | No |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Door Swing | RHD |
| Handle Type | Thin |
| Adjustable Shelf | No |
| Capacity | 59 ft³ |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Number of Doors | 3 |
| Defrost Type | Automatic |
| Number of Shelves | 9 |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | TSD-69 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |