Features
Hoshizaki Refrigerator, Two Section Upright, Full Stainless Doors
Write a Review
|
Questions & Answers (0)
Product Description
The commercial series upright single section refrigerator with a full stainless door and one piece, full length, extruded aluminum flush mount door handle is an attractive workhorse for any business. The durable 1/2 HP motor that powers the compressor is in the top of this unit & provides the cabinet with a continuous stream of cold air. Unique air duct distribution system ensures a steady constant temperature. Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists random damages within a commercial kitchen or business environment. Unit includes 6 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed. 5 year compressor warranty & 3 year parts and labor warranty.
Features
Spring assisted self closing lockable doors with stay open feature (field reversible with optional kit). Ambient temperature range of 45°F to 100°F, control setpoint range is 31°F to 52°F. Insulated with 2-3/8" CFC free, foamed in place polyurethane R290 refrigerant Electrical consumption of 3.47 kWh/day at 8 Amps on a 5-15P NEMA Plug. Shelves adjust in 1" increments
Features
PRICE
$7,639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 33-1/2 in |
| Height | 79-1/2 in |
| Cord Length | 10 ft |
Product Details
| Light | Yes |
| Door Swing | Reversible w/optional kit |
| Adjustable Shelf | Yes |
| Compressor Type | Top Mount |
| Material | Stainless Steel |
| Number of Shelves | 6 |
| Manufacturers Part Number | R2A-FS |
| Brand | Hoshizaki America |
| Shelf Type | Epoxy Coated Wire |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 8 A |
| Hertz | 60 Hz |
| Capacity | 50.37 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Two Section Upright Refrigerator |
| Thermostat Type | Digital |
| Refrigerant Type | R290 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Sanatation. ETL US-Canada Listed |