Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133793

MPN #: DFF116B1WDBR

Danby® Apartment Size Refrigerator, 12 Cu.Ft. Capacity, White

Product Description
Discover the styling and simplicity of Danby®'s 12 cubic feet (340 L) apartment-sized refrigerator, perfect for small space living in a condo, apartment, or townhouse. With modern crisp white and sleek hidden hinges, this mid-sized fridge makes simple look stunning. This fridge is engineered with controlled airflow, resulting in longer shelf life for all your groceries. Avoid clutter with two adjustable glass shelves, two clear crispers to separate fruit and veggies, and four clear door bins to keep everything neat. The bright white LED light illuminates the interior. The frost-free freezer section is the ultimate in easy maintenance. With no manual defrosting, there is no ice buildup. Complete with a reversible door for left and right swing and integrated handle, this fridge is the perfect host for all your snacks, drinks, and family favorites.

Features:
  • Apartment size 12 cu. ft. (340 L) fridge with freezer capacity: perfect for apartments, offices, and small space living
  • Frost-free operation: enjoy maintenance-free use. This unit automatically defrosts to prevent ice build-up
  • Ample storage: 2.5 adjustable glass shelves with 5 door shelves, including tall bottle storage
  • Seamless fit: Reversible Door for left and right swing. Handle-free opening with hidden hinge
  • Clean look: clear vegetable crisper and interior LED lighting
  • Intelligent design: Modern, smudge-free, all black
  • Controlled airflow: Specially designed interior provides the ultimate cool airflow without loss of space or storage capacity. Better airflow means longer shelf life for all your groceries
  • 12-month warranty on parts and labor with in-home service


PRICE
$925.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-4/9 in
Depth28-3/4 in
Height59-3/4 in
Weight121.3 lbs

Product Details

Body MaterialMetal
LightY
Door TypeReversible
Door SwingY
Adjustable ShelfY
Compressor TypeSingle Speed Reciprocating Compressor
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves2
Manufacturers Part NumberDFF116B1WDBR
BrandDanby
Shelf TypeAdjustable Glass
ColorWhite
Handle TypeHandle-free opening with hidden hinge
Capacity11.6 ft³
Door MaterialMetal
Number of Doors2
Voltage115 V
Package Quantity1
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed