Oil Pumps
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Crew Chief 22-Gallon A/F Drain Features: 22-Gallon poly tank. Virtually indestructible high-impact polyethylene drain. Designed for the high-volume automotive service facility. 16" deep-drawn, offset steel funnel with expanded metal screen. 3" swivel casters and 10" fixed wheels Pop-up fluid level indicator Padded push handlebars Includes gravity drain valve Optional conversion kit #61431-2 adapts drain for use with waste pump Built-in filter drain
Collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles Key Features: Heavy-duty 26-gallon tank is molded of durable, lightweight, corrosion resistant polyethylene Durable 4; swivel casters and 10; fixed-axle wheels are resistant to shop chemicals and run smoothly across rough shop floors Large 17 diameter offset funnel rotates to catch streaming oil and includes a removable filter screen Funnel height adjusts from 50 to 75 inches Male camlock style connector extends from the top of the tank for quick, clean fluid extraction using a ...
Mityvac Fluid Extractor MV7400 is a quick-drain pour spout. The vacuum is created quickly and efficiently by manual pump operation, offering superior mobility by eliminating the need for electricity or compressed air. The 7400 is ideal for draining fluids from reservoir on boats, RVs, ATVs, snowmobiles, farm equipment or motorcycles. This item includes accessories for draining engine oil or transmission fluid directly through the dipstick tubes.
The compact and lightweight design of this metered control handle allows it to be used in place of normal, non-metered, grease control handles. Features a rigid discharge spout and a "Z" swivel at the inlet. The Grease Meter Control Valve incorporates both a resettable batch total displayed in ounces, and a non-resettable cumulative total displayed in pounds. With this meter you can now be assured of the amount of grease that is actually dispensed, regardless of the system operating conditions. Body, handle, and gear cover are constructed of machined aluminum. Steel control lever handle ...
SPECIFICATIONS - This Air Operated (Pneumatic) Double Action Oil Transfer Pump has a High Flow rate of a Max 7.4GPM / 28LPM. A Max Pressure Ratio of 3:1. A Max Air Inlet Pressure of 5-8BAR / 70-115PSI. A Max Fluid Pressure of 24BAR / 350PSI. An Air Motor Effective Dia. of 63mm 2.5". An Air Consumption (per minute) @ 8BAR / 140L @ 115PSI / 5.0CFM. An Air Inlet Connection of 1/4" & Oil Outlet Connection of 3/4" Male. A Long Pump Life of 840k Liters / 221k+ Gallons. EFFICIENT DESIGN & CAPABILITIES - Our Transfer Pumps are Double Action & Self Priming designed, delivering the fast & precise ...