This replacement lithium ion battery is easy to install, durable, and compatible with the Global Industrial Battery Powered Portable Pulling & Lifting Tool model 298662.
Model # :WB298663
Replacement Battery for Global Industrial Battery Power Portable Pulling & Lifting Tool 298662
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacement Battery |
| For Use With | 298662 |
| Voltage | 25.2 V |
| Description | Battery |
| Brand | Global Industrial |
Related Products
JR Series Hydraulic Winches: Compact, Powerful, Unstoppable When the job demands serious strength and a compact design, the JR Series Hydraulic Winches deliver. Built for tough, real-world performance, these winches are engineered to handle the most demanding tasks with unmatched strength and reliability. With capacities ranging from 29,000 to 66,000 lbs the JR Series is designed to tackle heavy loads with ease while maintaining a compact, efficient footprint. Every unit is designed to meet the rigorous SAEJ-706 standard, ensuring top-tier durability, precision, and safety in industrial ...
Warn® PullzAll™ PORTABLE 24V DC BATTERY POWERED PULLING & LIFTING TOOL Powerful, lightweight, easy-to-use handheld electric tool has the ability to lift or pull up to 1,000 lbs. Combines the strength of a winch, come-a-long or hoist with the compact style of a handheld power tool. Ideal for construction, plant maintenance, auto repair, pipefitting, farm use and more. Features high-torque 24V DC NiMh battery operated motor and electronic load limiter with LED indicator to protect against overload. Variable speed trigger with integrated directional switch provides precise motion ...
JET® JCP Series Cable Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. JET JCP Series Cable Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a double sealed ratchet wheel brake system increasing safety on the jobsite. JET JCP Series Cable Pullers comply with ANSI/ASME B30.21 standards. Features: Double solid cast aluminum ratchet wheel brake system hold load securely in any position Concealed spring lever control prevents accidental release Drop forged hooks with safety latches standard Aircraft quality 3/16" ...
✓ Lift or pull up to 1,000 lbs. ✓ Lightweight with handheld capability ✓ Variable speed trigger with integrated directional switch provides precise motion control ✓ Battery and Charger Included Combine the strength of a winch, come-a-long, or hoist with the compact style of the Global Industrial™ Battery Powered Portable Pulling & Lifting Tool. Ideal for construction, plant maintenance, auto repair, pipefitting, and agricultural use, this tool features a high-torque battery operated motor and an electronic load limiter with LED indicator to ...
JET® JG Series Grip Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. JET® Grip Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a multiple clutch brake system increasing safety on the jobsite. JET® JG Series Grip Pullers comply with ANSI/ASME B30.21 standards. Features: Double sealed ratchet brake system increases safety on the jobsite Designed to lift, lower, stretch, or pull heavy loads Lightweight zinc coated steel is used to resist corrosion