Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892943

MPN #: ZNL03P

Summit-Cooktop, Electric, 4 Burners, Battery Start, Brushed Chrome, 20" x 24" x 3-3/4"

Product Description
Summit ZNL03P - Cooktop, Electric, 4 Burners, Battery Start, Brushed Chrome, 20" x 24" x 3-3/4"

Summit's built-in gas cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs.

The ZNL03P is a 24" wide cooktop with an attractive finish in brushed chrome. Four 9000 BTU open burners run on battery start ignition and natural gas and include durable porcelain enameled steel grates. A recessed top helps to contain spills. To convert this unit for LP gas, order the Kit LP.

All Summit ZNL series gas cooktops are made in the USA. Additional choices are available in white or black.

Features:
  • Attractive brushed chrome surface adds a modern look to any counter
  • Made in the USA
  • Wide range of flame adjustment allows you to get more precision in heating
PRICE
$559.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height3-3/4 in
Weight27 lbs
Countertop Cutout Width22-5/8 in
Countertop Cutout Depth18-5/8 in

Product Details

Cooktop Surface MaterialPainted
Body MaterialChrome
Made in the USAMade In The USA
Ignition TypeBattery Start
Burner Temperature ControlDial
DescriptionCooktop
BTU per Burner9000
Manufacturers Part NumberZNL03P
Number of Burners4
BrandSummit Appliance

Warranty

Warranty1 yr