- Expand the capacity of the RIVER 3 Plus to up to 858Wh
- Choose from two extra battery models to fit your needs: EB300 (286Wh) or EB600 (572Wh)
- An additional 140W of USB-C input and output option
- Enjoy a wireless Pogo Pin connection - no cables or screws required
- Reduce your load by using the Extra Battery independently
Ecoflow RIVER 3 Plus Smart Extra Battery, 9-3/16"L x 8-13/16"W x 6-3/16"H, 572Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 8-13/16 in |
| Height | 6-3/16 in |
| Weight | 12.8 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Battery |
| Color | Black |
| Series | EcoFlow RIVER |
| For Use With | River 3 Plus |
| Battery Included | Yes |
| Voltage | 17.5 - 25.5 V |
| Battery Bank | 572Wh |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Smart Extra Battery |
| Manufacturers Part Number | EFEB600 |
| Brand | Ecoflow |