Associated Equipment Rocker Switch For ASO6029 - 610263
Write a Review
|
Questions & Answers (0)
Product Description
Battery Tester Switch Only for ASO6029Hand Held Analog Battery Tester. Associated ROCKER SWITCH FOR ASO6029. A rocker switch is an on/off switch that rocks (rather than trips) when pressed, which means one side of the switch is raised while the other side is depressed much like a rocking horse rocks back and forth.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 18 in |
| Weight | 58 lbs |
Product Details
| Type | Equipment Rocker Switch |
| Components | Rocker Switch Only |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 610263 |
| Brand | Associated Equipment |