Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095417

MPN #: RTL10386GB

Drive Medical RTL10386GB Utility Walker Replacement Tip, 1-1/8", Gray, 1 Each

Product Description
Revitalize your walker or homecare commode with replacement tips from Drive Medical. Use over time can wear out the tip of your home medical device, making it unsafe. Easily installed replacement tips make them like new Drive tips fit your product perfectly.

Features and Benefits
  • Safely replaces worn tips on products with 1-1/8" tubing, such as walkers and commodes
  • Compatible with most manufacturers' products
  • Easy to install

Product Specifications
  • Actual Product Weight: 0.11 lbs
  • Overall Product Height: 1.5"
  • Overall Product Length: 1.125"
  • Overall Product Width: 1.125"
  • Primary Product Color: Gray
  • Primary Product Material: Rubber
PRICE
$4.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8 in
Width1-1/8 in
Height1-1/2 in
Weight0.1 lbs

Product Details

TypeWalker Accessories
MaterialRubber
Package Quantity1 Each
DescriptionUtility Walker Replacement Tip
ColorGray
Manufacturers Part NumberRTL10386GB
For Use WithDrive Medical and Most Manufacturers with 1-1/8" Diameter Walkers
BrandDrive Medical