- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
- For Use with: SmartCompliance XL and XXL First Aid Cabinets
First Aid Only Rubber Tourniquet For SmartCompliance General Business Cabinet, 1" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 18 in |
Product Details
| Type | Tourniquet |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Rubber Tourniquet |
| Person Count | 1 |
| Manufacturers Part Number | FAE-7022 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |