- Convenient refills contain individual items for restocking for first aid kits
- For general use around office or home
- For Use with: First Aid Only 90732, 90829, 90830, 90831, 90832, 90833, 90834
First Aid Only Triangular Bandage For SmartCompliance Cabinet, 40" x 40" x 56", 2/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40 x 40 x 56 in |
Product Details
| Type | Triangular Bandage |
| Number of Pieces | 2 |
| Package Quantity | 2 |
| Description | Triangular Bandages |
| Person Count | 2 |
| Manufacturers Part Number | FAE-5100 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI/OSHA Compliant |