Rubbermaid® 4" Swivel Stem Caster with Insert
Write a Review
|
Questions & Answers (0)
Product Description
4" Swivel Caster with Insert
Replacement part fits Rubbermaid 1777453 , FG335588PLAT , FG342488RED , FG342488PLAT , FG342488BLA , FG345700BLA , FG409100GRAY , FG409100OWHT , FG409100BLA , FG409200OWHT , FG409300BLA , FG409300OWHT , FG409400GRAY , FG409500BLA , FG409600BLA , FG9T6800BLA , FG9T7200BLA , FG9T7300BLA , FG9T7400BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T9200BLA , FG9T9400 and FG9T9500
Stem length: 2"
Stem diameter: .375"
Caster is available with a brake. See FG3424M70000
Replacement part fits Rubbermaid 1777453 , FG335588PLAT , FG342488RED , FG342488PLAT , FG342488BLA , FG345700BLA , FG409100GRAY , FG409100OWHT , FG409100BLA , FG409200OWHT , FG409300BLA , FG409300OWHT , FG409400GRAY , FG409500BLA , FG409600BLA , FG9T6800BLA , FG9T7200BLA , FG9T7300BLA , FG9T7400BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T9200BLA , FG9T9400 and FG9T9500
Stem length: 2"
Stem diameter: .375"
Caster is available with a brake. See FG3424M70000
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-7/8 in |
| Height | 7 in |
| Weight Capacity | 100 lbs |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG335588PLAT, FG342488PLAT, FG342488BLA, FG345700BLA, FG409100GRAY, FG409400GRAY |
| Casters | Stem |
| Material | TPR Rubber |
| Description | 4" Swivel Stem Caster With Insert |
| Manufacturers Part Number | FG3424L60000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |