Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® BWK390 Disposable Apron, White, Poly, 28"W x 45"L, 1.25 Mil, One Size, 100/Pack

Rollover image to zoom in

Click image to enlarge

Boardwalk® BWK390 Disposable Apron, White, Poly, 28"W x 45"L, 1.25 Mil, One Size, 100/Pack

Item #: WBB2263212

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.99 Save up to 40%
Price: $ 12.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boardwalk® BWK390 Disposable Apron, White, Poly, 28"W x 45"L, 1.25 Mil, One Size, 100/Pack

Great way to protect clothing. Disposable, white polyethylene apron is ideal for any food service employee. 1.25 mil thick. One size fits all.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES28
    • COLORWhite
    • BRANDBoardwalk®
    • DESCRIPTIONPolypropylene Apron
    • MANUFACTURERS PART NUMBERBWK390
    • MATERIAL(S)Polyethylene
    • PACKAGE QUANTITY100
    • SIZEOne Size
    • THICKNESS MIL1.25
    • TYPEApron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!