Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 2110816 Replacement Wear Pads, Large, 2 Each

3M™ DBI-SALA® 2110816 Replacement Wear Pads, Large, 2 Each

Item #: WBB2275741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® 2110816 Replacement Wear Pads, Large, 2 Each2110816

Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.
  • Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam.
  • Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions.
  • Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement.
  • Lightweight Compact size and lightweight materials make transportation a breeze.
  • Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.
  • Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings.
  • Versatile size ranges to fit a variety of beams • Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
  • Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
  • Complete mobility. It's critical to getting the job done, just like your safety. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you're ready to work. The anchor point slides effortlessly behind you.
  • For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500228

Product Specifications

  • COLOR FINISHBlack
  • BRANDDBI-Sala®
  • DESCRIPTIONReplacement Wear Pads, Large
  • FOR USE WITH2104715 Sliding Beam Anchor
  • MANUFACTURERS PART NUMBER2110816
  • MATERIAL(S)Thermoplastic
  • PACKAGE QUANTITY2
  • SIZELarge
  • TYPEReplacement Pads For Large Beam Anchor
  • WEIGHT LBS0.165
  • FLANGE SIZE2-1/2
  • APPROVALS OR CERTIFICATIONSANSI Z359.18, OSHA 1910.140 and OSHA 1926.502, OSHA 420 lb./ANSI 310 lb
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ DBI-SALA® 2110815 Replacement Wear Pads, Small, 2 Each

Item #: B2275739

Not Yet Rated

Usually ships in 5 to 8 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 2110816 Replacement Wear Pads, Large, 2 Each

3M™ DBI-SALA® 2110816 Replacement Wear Pads, Large, 2 Each

Item #: WBB2275741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant