Take 15% off your entire order!

Offer applied at checkout

Saflok Carabiners, DBI-Sala™ 2000114

Saflok Carabiners, DBI-Sala™ 2000114

Item #: WBB313558

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$111.00 up to 15% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saflok Carabiners, DBI/SALA 2000114

Saflok™ Carabiner - Model # 2000114. 2-3/16 in. (55.5mm) gate opening steel carabiner with self closing/locking gate.

Features:
  • 2-3/16 in. (55.5mm) gate opening steel carabiner
  • Self closing and locking gate for added safety
  • Highly corrosion resistant plated hardware
  • High strength steel construction
  • User friendly compact and lightweight design


Product Specifications

  • COLOR FINISHBronze
  • BRANDDBI-Sala®
  • MANUFACTURERS PART NUMBER2000114
  • MATERIAL(S)Steel
  • SIZEOne Size
  • STYLEFixed
  • TYPECarabiner
  • WEIGHT LBS1
  • LOCK TYPETwist Lock
  • HOOK TYPESelf-Closing
  • OPENING SIZE2-3/16"
  • GATE OPENING INCHES2-3/16
  • PROMOTIONEveryday Low Price
  • WEIGHT CAPACITY3600 lbs
  • APPROVALS OR CERTIFICATIONSMeets or exceeds Industry Standards Including OSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ DBI-SALA® 2000300 Saflok® Steel Carabiner, Fixed, 310 Cap Lbs, 2" Gate Opening

Item #: B1346081

Not Yet Rated

Usually ships in 2 to 5 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saflok Carabiners, DBI-Sala™ 2000114

Saflok Carabiners, DBI-Sala™ 2000114

Item #: WBB313558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant