Drive Medical 10233 Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Drive Medical 10233 Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Item #: WBB275157

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.97 Save up to 53%
Qty Price
1 $94.95 ea.
2+ $84.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Rear Glide Push down brakes. Sturdy 1" diameter anodized, extruded, aluminum construction. Comes with flip up seat with built in carry handle. Allows individual to be seated or use as traditional walker by raising seat to step inside the frame. Easily folds with dual lever side paddle release. Soft, flexible backrest provides comfort and security while seated. 5" fixed front wheels. Limited Lifetime Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10233
    • LENGTH27"
    • WIDTH21"
    • WIDTH INSIDE BACK LEGS21.5"
    • WIDTH INSIDE HAND GRIP18.5"
    • DEPTH OPENED AT BASE24"
    • HEIGHT29-1/2" - 39"
    • WEIGHT LBS.8
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONClever-Lite LS Adult Walker
    • COLORGray
    • OVERALL WIDTH OPENED27"
    • SEAT WIDTH17"
    • SEAT DEPTH11"
    • SEAT HEIGHT19.5"-23.5"
    • HANDLE HEIGHT29-1/2" - 39"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS5" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPEWalker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!