Pucel™ LBR-909H Low Drum Dolly Truck with Hinged Handle - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pucel™ Low Drum Dolly Truck
This low drum dolly truck easily transports drums up to 800 lbs. Features steel tubular hinged T handle. Low profile drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel caster and two 6" phenolic wheels. Measures 28"W x 33"H with 1-1/2" underslung, 8" above floor.
This low drum dolly truck easily transports drums up to 800 lbs. Features steel tubular hinged T handle. Low profile drum caddy allows easy loading and unloading of drums up to 24" diameter. Moves easily on one 3" hard rubber swivel caster and two 6" phenolic wheels. Measures 28"W x 33"H with 1-1/2" underslung, 8" above floor.
PRICE
$335.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 33 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 3,6 in |
Product Details
| Wheel Material | Rubber |
| Type | Low-Profile Drum Dolly |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | LBR-909H-GRAY |
| Wheel Type | Phenolic & Rubber |
| Brand | Pucel |