Wesco® SALVAGE DRUM LIFTER FOR 55 GALLON STEEL DRUMS
Used for fast loading and unloading of closed head 55 gallon steel drums into overpacks. Works with overhead hoist or hook from forklift. 1000 lb. capacity.
Wesco® Salvage Drum Lifter 240100 for 55 Gallon Steel Drums
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Capacity | 55 gal |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 240100 |
| Brand | Wesco |