Scoot™ Mail Cart, 20"W
Boot Scoot and boogie through your day! The cart features all steel construction for a durable product with modern styling for use around the office. Over sized casters, convenient handle and side pocket makes this cart easy to use. The top basket will hold legal sized folders and the bottom shelf will hold packages of various sizes. A lip around the shelf keeps packages from sliding off in transport. 3" front swivel casters and over-sized, 8" rear wheels makes for an effortless office round. Includes a Limited Lifetime Warranty.
Safco® Scoot™ 5238 Mail Cart 20"W
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 27 in |
| Height | 40-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 48 lbs |
| Wheel Diameter | 3 (Front), 8 (Rear) in |
| Shelf Clearance | 14-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Open Top Mobile File with Bottom Shelf w/Handle & Oversized Rear Wheel |
| Color | Black |
| Wheel Type | Front Swivel Locking Casters with Brakes and Over-Sized Rear Wheels |
| Capacity | 75 Legal Folders |
| Number of Shelves | 2 |
| Material | 12-gauge Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5238BL |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard® |