Toilet Paper
Availability
Brand
Special Price
Length
Type
Height
Color
Price
Related Products
Tork Advanced Bath Tissue Roll with OptiCore®features the patented OptiCore® two-part core technology and offers a unique combination of capacity, waste reduction and quality. This tissue is 100% recycled and exceeds EPA guidelines for post-consumer waste. This embossed tissue is made with de-inking and bleaching processes free of chlorine and other harmful chemicals as well as features more than a 25% reduction in core material for environmentally preferable packaging. Featuring premium brightness and near-premium handfeel, it's ideal for those seeking to achieve green status for their ...
This soft and absorbent Bathroom Tissue is gentle on the skin for a comfortable experience. This bathroom tissue is not only cost-effective and affordable, but is also suited to the various needs of industrial, educational, foodservice and retail establishments. Made from recycled fiber, it's safe for plumbing systems and standard septic tanks. The individually wrapped rolls guarantee optimal hygiene and convenient dispensing. Features: Soft and absorbent bath tissue offers long-lasting quality Suitable for most universal dispensers Great for use in restrooms, public facilities, schools, ...
For office and business environments where only the best will do, choose Cottonelle®. Soft and luxurious, Cottonelle® CleanCare® design is 50% softer and 4x more likely to be the #1 pick for choosers and users when compared to the leading US competitor. Soft texture provides comfort, care and cleanliness. Cottonelle® CleanCare® standard toilet paper is compatible with The Kimberly-Clark Professional ICON™ dispensing system with interchangeable faceplate technology, which is available for paper towels, skin care, and toilet paper dispensers found in the ICON™ collection.
The package design blends in with a range of decors and, because the toilet paper roll has a generous sheet-count, it can help reduce the chance for run-outs and time spent changing rolls. A solid choice for Class B and C offices, medical offices and any business that wants the image-lift of a branded product at an affordable value. GP PRO is a division of Georgia-Pacific® Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications. Septic Safe. Features: Trusted brand ...
Tork Bath Tissue is special tightly wound toilet paper with an easy tail seal to prevent waste and aid in source reduction. Each roll is embossed to enhance bulk and softness delivering value and performance. Its slightly larger sheet count and diameter compared to other conventional tissue, makes it perfect for higher traffic areas. Tork toilet paper has rapid breakup, ideal for all plumbing systems. Features: High sheet count per roll helps lessen changeouts Absorbent economical bath tissue that delivers value and performance