Tire Gauges
Brand
Made In The USA
For Use With
Length
Diameter
Material
Width
Type
Height
Color
Price
Related Products
Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn ...
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.