- Meets all 5 ASME PASE-2019 safety standards for service jacks.
- Reinforced Chassis, Caster Wings and Power Unit housing for true heavy duty lifting jobs
- Bypass Valves prevent overload and ram over-extension
- Enhanced release valve action for controlled lowering
- Front wheel configuration provides maximum load stability
- Large saddle diameter aides easier contact with vehicle lift point
- Multi-lingual Owner's Manual with training (operating) instructions
- Capacity: 20-ton
- Lifting range: 7-1/2" to 23.8"
- Reach: 110.4"
- Saddle: 6-1/2" dia., steel crown
- Frame height: 10.2"
- Handle length: 47-1/2", 3-position spring-assisted locking
- Floor space: 18-1/8" x 61-3/8"
- Casters: 6; 4 front fixed, 2 mid-body swivel
OTC Service Jack, 20 Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits
PRICE
$6,139.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 7-1/2 in |
| Max Height | 23-13/16 in |
Product Details
| Capacity | 20TONS |
| Package Quantity | 1 |
| Description | Service Jack |
| Color | Blue/Black |
| Manufacturers Part Number | HDJ20 |
| Brand | OTC |