OTC Air/Hydraulic Service Jack, 20 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Low Height | 7-1/2 in |
| Max Height | 23-13/16 in |
Product Details
| Capacity | 20TONS |
| Package Quantity | 1 |
| Description | Air/Hydraulic Service Jack |
| Color | Blue/Black |
| Manufacturers Part Number | HDJ20P |
| Brand | OTC |
Related Products
AME International Portable Air Hydraulic Jack - B25-2 is easy to operate, the handle can be used for carrying, lifting, lowering and maneuvering. Product Features: Low minimum height of only 6.38 in and low weight of only 60 lb Handy design - no loose tubes, handles or valves Hard chromium plated piston rod for long life Built-in safety overload valve Hand-operated dead-man's control for optimum safety whilst lifting and lowering Transport locking device / wall bracket for both van and workshop (Option) With 2 extensions (1.97/3.94 in)
Innovative design of Magic Lift offers a quick lift for professional performance Universal joint release mechanism provides precision control of load descent in any handle position Exclusively designed breather plug eliminates air in the hydraulic system, optimizing jack performance Wide stance and low center of gravity provide optimum stability under load stress Heavy gauge rolled side frames resist twisting A built-in by-pass device protects hydraulic system from over pumping damage
Lifting trucks, trailers and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. Handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large full swivel saddle and ball bearing caster make positioning easy. Cast lift arm for heavy loads. Operates manually or with air. Patented "speed Pak" reduces handle pumping. Two year limited manufacturers warranty.
High speed Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly and safely. Wide stance and low center of gravity provide optimum stability under load stress. 6-1/2" Diameter saddle. Heavy gauge, steel frame helps prevent distortion or twisting. 42-5/8" Handle actuated release valve provides precise metered control of lowering speeds. Convenient foot pedal designed for fast, no load lifts. One year limited manufacturers warranty.
Product Features: Quick and efficient lifting due to reliable and noiseless pump Low closed height of only 7.09 in makes it suitable for vehicles with a low clearance Flexible top support beam can be extended up to 63.39 in Unique height adjustable support arm system – designed to fit all current lifts and pits Two-hand lowering operation with dead man's release, automatic safety locking device and overload valve for optimum safety Supplied with 3 extension sets (0.39/1.57/3.35 in) and rubber cushion for protection of car body Please always state lift type to get the correct support arm. ...