Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055495

MPN #: BA9-1007100

Baileigh Industrial Sheet Metal Shear, 5 HP, Single Phase, 220V, SH-5210

Product Description
This hydraulic shear was one of the machines that got us started and built Baileigh's quality reputation. With its welded steel frame, the SH-5210 sheet metal shear makes perfect cuts every time.
  • 52" length.
  • 10 gauge mild steel maximum capacity.
  • Minimum capacity of 24 gauge mild steel.
  • 5 hp motor runs on 220-volt single-phase power.
  • Up to 28 strokes per minute.
  • Adjustable 24" backgauge ensures precise repeatability.
  • Front support arms and table guides keep the material square to the blade.
  • 3 modes on the operator console:
    • Inch mode: Jog the control and ease the blade down to the material.
    • Single mode: Make one cut cycle per foot pedal push.
    • Auto mode: Continue cycling as you hold the pedal down.
  • This hydraulic shear comes standard with high carbon chromium blades.
  • Blades have 4 shearing edges, so you can turn them when an edge gets dull to extend blade life and save money.
  • Hydraulic hold-downs clamp the sheet solidly to the table, eliminating material lifting and improving blade life.
  • Rigid, fully welded steel plate construction helps prevent flex and gives you many years of accuracy.
  • This 10 gauge sheet metal shear is covered by a 1-year parts warranty.
  • We stock replacement parts, including blades, in house for fast shipping.
  • Includes lifetime technical support by phone from a team of reps with hands-on metalworking experience.

Also available in a 52"-long, 14-gauge version and a 60"-long, 10-gauge capacity model.

PRICE
$20,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity10, 24GA in
Mild Steel Capacity Gauge10 gal/min
Shearing Capacity10 ga. (13 ga.) ga
Bending Capacity10 ga. (13 ga.) ga
Shearing Length Capacity52 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1007100
Motor Horsepower5 HP HP
BrandBaileigh Industrial