Simoniz® Manual Emerald Green Dish Detergent Liquid, Lemon, 5 Gallon Pail - E0985005
Write a Review
|
Questions & Answers (0)
Product Description
1:256 Pleasant fragrance. Provides a high suds level, excellent cleaning ability and gentle on hands.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Lemon |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 1 Pail |
| Description | Emerald Green Dish Detergent |
| Manufacturers Part Number | E0985005 |
| Brand | Simoniz |