Skil® PWRCORE 40 Lithium Battery, 6,0Ah
|
Questions & Answers (0)
Product Description
Ditch the gas, keep the power with SKIL® PWR CORE 40 lithium. The PWR CORE 40 6.0Ah lithium battery uses patented technology that results in longer runtime and extended battery life. Each cell is surrounded by temperature management material to keep the battery cool and powering on. Use the 40V lithium battery to power up all SKIL® 40V tools.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Width | 4-5/16 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 45 Minutes |
| Type | Power Tool Battery |
| Amperage | 6 A |
| For Use With | SKIL Outdoor Power Equipment |
| Batteries Included | Yes |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Lithium Battery |
| Package Quantity | 1 |
| Manufacturers Part Number | BY8723C-00 |
| Charger Included | No |
| Brand | Skil |