Paragon 3080030 Small Cart Sno-Cone Cart, 34"W x 16"D x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 3080030 Small Cart Sno-Cone Cart
Increase your sales and convenience with a spoke-wheel, sno-cone cart. Our steel carts - custom designed for Paragon sno-cone machines -- are finished with powder-coat paint that resists chipping. Carts have a storage area and are easy to break down for storage and transportation. 16" wheels.
Increase your sales and convenience with a spoke-wheel, sno-cone cart. Our steel carts - custom designed for Paragon sno-cone machines -- are finished with powder-coat paint that resists chipping. Carts have a storage area and are easy to break down for storage and transportation. 16" wheels.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 16 in |
| Height | 30 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Package Quantity | 1 |
| Description | Small Snow Cone Cart |
| Manufacturers Part Number | 3080030 |
| Brand | Paragon |
Warranty
| Warranty | 3 Years On Parts |