Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235481

MPN #: SMI6

SHEL LAB® SMI6 Microbiological Incubator, 5.9 Cu.Ft. (166 L), 110-120V

Product Description
SMI6 SHEL LAB Microbiological Incubator is 5.9 cubic feet (166 L). This unit is perfect for general cell culture and constant temperature applications.

The SHEL LAB Microbiological Incubator Series has been redesigned for optimum performance. Ranging in size from 2 to 11.7 cubic feet (57 to 331 liters), the SMI Series will fit any workspace.

Significantly updating SHEL LAB's General Purpose Incubators, the new 7 inch display provides advanced control functions. With on-screen graphing and real time data, the new SMI controller provides the highest levels of sample security and traceability.

More features of the new SMI incubators include:
  • 7" color display module
  • Capacitive touchscreen usable with laboratory gloves
  • Real time clock for logging events
  • Door alarm
  • On-screen data graphing
  • 4-20ma output for chart recorder or central facility recording
  • Interior outlet
  • Viewing door
  • Stainless steel interior
  • 24 month limited warranty


PRICE
$4,659.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight158 lbs
Exterior Dimensions25-3/10"W x 27-3/10"D x 38"H
Inside Dimensions19.5"W x 20"D x 26"H

Product Details

TypeLab Incubators
ColorGray
Hertz50/60 Hz
ConvectionGravity Convection
Temperature Uniformity+/-0.5°C at 37°C
Temperature RangeAmbient +8 to 70 °C
Capacity5.9 FT³ ft³
Voltage110/120 V
Number of Shelves3
MaterialStainless Steel Interior, Painted Cold Roll Steel Exterior
ControllerDigital
DescriptionMicrobiological Incubator
Manufacturers Part NumberSMI6
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE