All weather, dual voltage variable controller.
Features:
- Cetl SPE-1000, CE
- Hard Wired Connection
- 1 year limited warranty
- Smart Series All Weather Heater Controller
Weights & Dimensions
| Length | 11 in |
| Width | 6-1/2 in |
| Depth | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Controller |
| Outlet Connection Type | Hard Wired |
| Color | Tan |
| Amperage | 16 A |
| For Use With | Solaira Patio Heaters |
| Wattage | 6400 W |
| Voltage | 240/208/120 V |
| Watts High | 6400 W |
| Material | Plastic |
| Phase | 1 |
| Amps High | 16 A |
| Description | Digital Variable Control |
| Manufacturers Part Number | SMaRT16-DV |
| Brand | Solaira |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Cetl SPE-1000, CE |