Paragon 7105100 Classic Cotton Candy Machine Floss 5 W/ Metal Bowl, 200 Lbs Servings Per Hour
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 7105100 Classic Cotton Candy Machine Floss 5 W/ Metal Bowl
Our easy-to-use Classic Floss 5 machine has a complete new head design that produces cotton candy continuously and smoothly High-Performance Head. Heavy-Duty Motor (1/12 Horsepower. Professional Controls. Aluminized Cabinet
Our easy-to-use Classic Floss 5 machine has a complete new head design that produces cotton candy continuously and smoothly High-Performance Head. Heavy-Duty Motor (1/12 Horsepower. Professional Controls. Aluminized Cabinet
PRICE
$1,325.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 20 in |
| Diameter | 26 in |
Product Details
| Amperage | 15 A |
| Wattage | 1,636 W |
| Voltage | 120 V |
| Material | Aluminized Steel Base, Stainless Steel Bowl |
| Production | 200 Servings Per Hour |
| Description | Classic Cotton Candy Machine Floss 5 W/ Metal Bowl |
| Package Quantity | 1 |
| Features | 3,400 RPM |
| Manufacturers Part Number | 7105100 |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |