Foam Strips
Foam strips are flexible and compressible seals used for insulation and cushioning. They are self-adhesive and can be trimmed to effectively block air, moisture, and noise, preventing drafts, dust, and insects from entering spaces. Foam strips are used for sealing gaps, dampening vibrations, and providing insulation in construction, automotive, HVAC, and DIY projects.
Brand
Cell Type
Type
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Width
1/2 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Compare
Clark Foam Products, 1001110, Foam Strip, 3010 Poly, 2-1/4"H x 2-1/4"W x 42"L - Pkg Qty 6
Model #: WBM2053942
1
1
Ships in 20 Business Days
Width
2-1/4 in
Length
42 in
Backing Type
Plain
Package Quantity
6
Compare
1
1
Ships in 3 Business Days
Width
2 in
Length
8 ft
Backing Type
High Temp Adhesive
Thickness
1/8 in
Compare
1
1
Ships in 3 Business Days
Width
3/4 in
Length
10 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Compare
1
1
Ships in 3 Business Days
Width
1 in
Length
120
Backing Type
Acrylic Adhesive
Thickness
1 in
Compare
1
1
Ships in 3 Business Days
Width
1/2 in
Length
10 ft
Backing Type
Acrylic Adhesive
Thickness
1/32 in