- Allows soot to burn off at lower temperatures
- Spray into heat transfer chamber and run system
- Great, easy maintenance tool.
ComStar® 16 Oz. Soot Cleaner, Soot Removal Spray, Non-Flammable - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$228.00 Sold in packages of 12 / $19.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/4 in |
Product Details
| Type | Soot Cleaner |
| Capacity | 16OZ |
| Package Quantity | 12 |
| Description | Soot Remover |
| Manufacturers Part Number | 35-620 |
| Brand | ComStar |