Spyker 2" Receiver Mount Kit For S80-12010
Write a Review
|
Questions & Answers (0)
Product Description
Hitch Kit designed for compatibility with a wide range of popular UTV models, this mount fits the Spyker S80-12010 and Lesco Truckster2 electric spreaders (sold separately). Its heavy-duty, all-steel construction delivers long-lasting durability, while reflective accents enhance visibility on the job. The unit assembles quickly and mounts to most UTVs in under 20 minutes for added convenience.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/4 in |
| Height | 12-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Receiver Mount Kit |
| Color | Black |
| Gate Control | Lever |
| Rain Cover Included | No |
| Voltage | 48 |
| Material | Steel |
| Frame Material | Painted Steel |
| Manufacturers Part Number | KSPLS15-HITCH |
| Hopper Material | Steel |
| Grade | Commercial |
| Brand | Spyker Spreaders |
Warranty
| Warranty | 2 yr |